Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32770

  • Zoro # G101797974


product price: $24.79
/pk 2, $12.40/ea
Sold in multiples of 8 for $198.32

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Spring Rate (Lbs./In.)
0.52 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32770
Zoro #
G101797974
UPC #
-
Country of Origin
China

Dimensions

Overall Length
210 mm
Outside Dia.
30 mm
Wire Dia.
2.8 mm
Wire Diameter
2.8 mm
Outside Diameter
30 mm
Extended Length
538 mm
Free Length
210 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.52 N/mm
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Deflection @ Load
328 mm
Initial Tension (Lbs.)
6.62 lb
Finish
Oil
Load (Lbs.)
44.96 lb
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
Initial Tension
6.62 lbf
Spring Rate
0.52 N/mm
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.