Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32780

  • Zoro # G401797513


product price: $29.49
/pk 2, $14.75/ea
Sold in multiples of 10 for $294.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
16 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
50.9 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32780
Zoro #
G401797513
UPC #
-
Country of Origin
China

Dimensions

Overall Length
50.6 mm
Outside Dia.
16 mm
Wire Dia.
3.2 mm
Wire Diameter
3.2 mm
Free Length
50.6 mm
Extended Length
59.12 mm
Outside Diameter
16 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
50.9 N/mm
Initial Tension (Lbs.)
17.16 lb
Item
Extension Spring
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Load (Lbs.)
114.65 lb
Initial Tension
17.16 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
50.9 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.