Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32810

  • Zoro # G001797562


product price: $27.99
/pk 2, $14.00/ea
Sold in multiples of 9 for $251.91

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
16.1 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32810
Zoro #
G001797562
UPC #
-
Country of Origin
China

Dimensions

Overall Length
60.2 mm
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Extended Length
80.7 mm
Wire Diameter
3.2 mm
Outside Diameter
22 mm
Free Length
60.2 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
16.1 N/mm
Item
Extension Spring
Finish
Oil
Initial Tension (Lbs.)
12.58 lb
Deflection @ Load
20.5 mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
86.78 lb
End Type
Full Twist Loop
Initial Tension
12.58 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
16.1 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.