Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32830

  • Zoro # G601797603


product price: $23.69
/pk 2, $11.85/ea
Sold in multiples of 9 for $213.21

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
6.48 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32830
Zoro #
G601797603
UPC #
-
Country of Origin
China

Dimensions

Overall Length
108 mm
Outside Dia.
22 mm
Wire Dia.
3.2 mm
Outside Diameter
22 mm
Free Length
108 mm
Wire Diameter
3.2 mm
Extended Length
159.1 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
6.48 N/mm
End Type
Full Twist Loop
Item
Extension Spring
Deflection @ Load
51.1 mm
Finish
Oil
Initial Tension (Lbs.)
12.34 lb
Load (Lbs.)
86.78 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Hook Configuration
No Hook
System of Measurement
Metric
Initial Tension
12.34 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
6.48 N/mm
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.