Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32880

  • Zoro # G401798022


product price: $37.29
/pk 2, $18.65/ea
Sold in multiples of 7 for $261.03

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
36 mm
Wire Dia.
3.2 mm
Spring Rate (Lbs./In.)
0.76 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32880
Zoro #
G401798022
UPC #
-
Country of Origin
China

Dimensions

Overall Length
179 mm
Outside Dia.
36 mm
Wire Dia.
3.2 mm
Free Length
179 mm
Wire Diameter
3.2 mm
Extended Length
453 mm
Outside Diameter
36 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.76 N/mm
End Type
Full Twist Loop
Deflection @ Load
274 mm
Initial Tension (Lbs.)
7.81 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Finish
Oil
Load (Lbs.)
54.63 lb
Item
Extension Spring
Spring Rate
0.76 N/mm
System of Measurement
Metric
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
7.81 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.