Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T32900

  • Zoro # G801797113


product price: $33.29
/pk 2, $16.65/ea
Sold in multiples of 9 for $299.61

Key Features

Type
High Precision
Material
Music Wire
Overall Length
56.9 mm
Outside Dia.
18 mm
Wire Dia.
3.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T32900
Zoro #
G801797113
UPC #
-
Country of Origin
China

Dimensions

Overall Length
56.9 mm
Outside Dia.
18 mm
Wire Dia.
3.6 mm
Extended Length
66.25 mm
Outside Diameter
18 mm
Wire Diameter
3.6 mm
Free Length
56.9 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
57.2 N/mm
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
Initial Tension (Lbs.)
21.4 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Load (Lbs.)
141.63 lb
System of Measurement
Metric
Hook Configuration
No Hook
Spring Rate
57.2 N/mm
Product Type
Extension Spring
Initial Tension
21.4 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.