Zoro Homepage

Extension Spring, Carbon Steel, PK2

  • Mfr # T32980

  • Zoro # G201798000


product price: $29.39
/pk 2, $14.70/ea
Sold in multiples of 9 for $264.51

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
40 mm
Wire Dia.
3.6 mm
Spring Rate (Lbs./In.)
2.22 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T32980
Zoro #
G201798000
UPC #
-
Country of Origin
China

Dimensions

Overall Length
114 mm
Outside Dia.
40 mm
Wire Dia.
3.6 mm
Wire Diameter
3.6 mm
Outside Diameter
40 mm
Free Length
114 mm
Extended Length
231 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.22 N/mm
Finish
Oil
Load (Lbs.)
68.34 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Item
Extension Spring
Deflection @ Load
116.99 mm
Initial Tension (Lbs.)
9.95 lb
Initial Tension
9.95 lbf
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Hook Configuration
No Hook
System of Measurement
Metric
Spring Rate
2.22 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.