Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T33090

  • Zoro # G901797983


product price: $25.29
/pk 2, $12.65/ea
Sold in multiples of 9 for $227.61

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
45 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
3.78 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T33090
Zoro #
G901797983
UPC #
-
Country of Origin
China

Dimensions

Overall Length
103 mm
Outside Dia.
45 mm
Wire Dia.
4 mm
Wire Diameter
4 mm
Outside Diameter
45 mm
Extended Length
184.2 mm
Free Length
103 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.78 N/mm
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
12.15 lb
Load (Lbs.)
81.16 lb
End Type
Full Twist Loop
Item
Extension Spring
Deflection @ Load
81.2 mm
System of Measurement
Metric
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Product Type
Extension Spring
Hook Configuration
No Hook
Spring Rate
3.78 N/mm
Initial Tension
12.15 lbf

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.