Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T33100

  • Zoro # G601797962


product price: $31.89
/pk 2, $15.95/ea
Sold in multiples of 9 for $287.01

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
45 mm
Wire Dia.
4 mm
Spring Rate (Lbs./In.)
2.36 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T33100
Zoro #
G601797962
UPC #
-
Country of Origin
China

Dimensions

Overall Length
127 mm
Outside Dia.
45 mm
Wire Dia.
4 mm
Outside Diameter
45 mm
Free Length
127 mm
Extended Length
257 mm
Wire Diameter
4 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.36 N/mm
End Type
Full Twist Loop
Load (Lbs.)
81.16 lb
Initial Tension (Lbs.)
12.19 lb
Deflection @ Load
130 mm
Item
Extension Spring
Finish
Oil
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension
12.19 lbf
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
2.36 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.