Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T33170

  • Zoro # G601798044


product price: $24.79
/pk 2, $12.40/ea
Sold in multiples of 9 for $223.11

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
32 mm
Wire Dia.
4.5 mm
Spring Rate (Lbs./In.)
20.1 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33170
Zoro #
G601798044
UPC #
-
Country of Origin
China

Dimensions

Overall Length
86.3 mm
Outside Dia.
32 mm
Wire Dia.
4.5 mm
Extended Length
115.3 mm
Wire Diameter
4.5 mm
Free Length
86.3 mm
Outside Diameter
32 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
20.1 N/mm
Initial Tension (Lbs.)
22.95 lb
Load (Lbs.)
153.99 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Item
Extension Spring
Finish
Oil
End Type
Full Twist Loop
Deflection @ Load
29 mm
System of Measurement
Metric
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Spring Rate
20.1 N/mm
Initial Tension
22.95 lbf
Product Type
Extension Spring

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.