Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T33260

  • Zoro # G601797672


product price: $23.69
/pk 2, $11.85/ea
Sold in multiples of 9 for $213.21

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
25 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
79.5 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T33260
Zoro #
G601797672
UPC #
-
Country of Origin
China

Dimensions

Overall Length
79 mm
Outside Dia.
25 mm
Wire Dia.
5 mm
Outside Diameter
25 mm
Wire Diameter
5 mm
Extended Length
90.9 mm
Free Length
79 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
79.5 N/mm
Item
Extension Spring
Load (Lbs.)
249.54 lb
Deflection @ Load
11.9 mm
End Type
Full Twist Loop
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Initial Tension (Lbs.)
36.86 lb
Finish
Oil
Spring Rate
79.5 N/mm
System of Measurement
Metric
Initial Tension
36.86 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.