Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T33290

  • Zoro # G301797989


product price: $30.39
/pk 2, $15.20/ea
Sold in multiples of 9 for $273.51

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
36 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
21.4 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33290
Zoro #
G301797989
UPC #
-
Country of Origin
China

Dimensions

Overall Length
96.6 mm
Outside Dia.
36 mm
Wire Dia.
5 mm
Wire Diameter
5 mm
Outside Diameter
36 mm
Extended Length
128.8 mm
Free Length
96.6 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
21.4 N/mm
Finish
Oil
Deflection @ Load
32.2 mm
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Initial Tension (Lbs.)
26.73 lb
Load (Lbs.)
181.65 lb
Item
Extension Spring
Hook Configuration
No Hook
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
26.73 lbf
System of Measurement
Metric
Product Type
Extension Spring
Spring Rate
21.4 N/mm

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.