Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # T33340

  • Zoro # G101797967


product price: $34.19
/pk 2, $17.10/ea
Sold in multiples of 7 for $239.33

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
55 mm
Wire Dia.
5 mm
Spring Rate (Lbs./In.)
3.18 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T33340
Zoro #
G101797967
UPC #
-
Country of Origin
China

Dimensions

Overall Length
157 mm
Outside Dia.
55 mm
Wire Dia.
5 mm
Outside Diameter
55 mm
Extended Length
302 mm
Free Length
157 mm
Wire Diameter
5 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
3.18 N/mm
Item
Extension Spring
Initial Tension (Lbs.)
18.41 lb
Deflection @ Load
145 mm
End Type
Full Twist Loop
Finish
Oil
Load (Lbs.)
122.07 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
Spring Rate
3.18 N/mm
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
Initial Tension
18.41 lbf
Product Type
Extension Spring
System of Measurement
Metric
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.