Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E02400293500M

  • Zoro # G401916617


product price: $10.79
/pk 3, $3.60/ea
Sold in multiples of 18 for $194.22

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Spring Rate (Lbs./In.)
1 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E02400293500M
Zoro #
G401916617
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.24 in
Wire Dia.
0.029 in
Free Length
3 1/2 in
Extended Length
7 33/64 in
Outside Diameter
0.24 in
Wire Diameter
0.029 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1 lb/in
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
0.4 lb
Deflection @ Load
4.01 in
Load (Lbs.)
4.5 lb
Finish
Oil
End Type
Full Twist Loop
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
1 lb/in
Standards
AMS 5112, ASTM A228
Initial Tension
0.4 lbf

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.