Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E03600374000M

  • Zoro # G401916518


product price: $10.35
/pk 3, $3.45/ea
Sold in multiples of 18 for $186.30

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.36 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
0.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E03600374000M
Zoro #
G401916518
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
0.36 in
Wire Dia.
0.037 in
Wire Diameter
0.037 in
Extended Length
10 5/64 in
Free Length
4 in
Outside Diameter
0.36 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.9 lb/in
Initial Tension (Lbs.)
0.5 lb
Load (Lbs.)
5.9 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Deflection @ Load
6.08 in
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
0.9 lb/in
Initial Tension
0.5 lbf
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
System of Measurement
Inch

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.