Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # E03600455500M

  • Zoro # G701915273


product price: $10.49
/pk 3, $3.50/ea
Sold in multiples of 18 for $188.82

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Spring Rate (Lbs./In.)
1.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E03600455500M
Zoro #
G701915273
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in
Outside Dia.
0.36 in
Wire Dia.
0.045 in
Extended Length
10 53/64 in
Free Length
5 1/2 in
Outside Diameter
0.36 in
Wire Diameter
0.045 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.7 lb/in
End Type
Full Twist Loop
Load (Lbs.)
10.2 lb
Item
Extension Spring
Deflection @ Load
5.33 in
Finish
Oil
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
0.9 lb
Initial Tension
0.9 lbf
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Spring Rate
1.7 lb/in
Hook Configuration
No Hook
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.