Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # E05000374500M

  • Zoro # G101916443


product price: $11.19
/pk 3, $3.73/ea
Sold in multiples of 18 for $201.42

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.037 in
Spring Rate (Lbs./In.)
0.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E05000374500M
Zoro #
G101916443
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.037 in
Outside Diameter
0.5 in
Extended Length
18 9/16 in
Wire Diameter
0.037 in
Free Length
4 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.3 lb/in
Initial Tension (Lbs.)
0.4 lb
Finish
Oil
Load (Lbs.)
4.4 lb
Item
Extension Spring
Deflection @ Load
14.07 in
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Hook Configuration
No Hook
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
0.4 lbf
Standards
AMS 5112, ASTM A228
Spring Rate
0.3 lb/in

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.