Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # E05000413500M

  • Zoro # G601916493


product price: $9.99
/pk 3, $3.33/ea
Sold in multiples of 19 for $189.81

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.041 in
Spring Rate (Lbs./In.)
0.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000413500M
Zoro #
G601916493
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.041 in
Wire Diameter
0.041 in
Outside Diameter
0.5 in
Extended Length
11 5/16 in
Free Length
3 1/2 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.7 lb/in
Initial Tension (Lbs.)
0.5 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
7.82 in
Finish
Oil
End Type
Full Twist Loop
Load (Lbs.)
5.8 lb
Item
Extension Spring
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Initial Tension
0.5 lbf
Hook Configuration
No Hook
Spring Rate
0.7 lb/in
System of Measurement
Inch

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.