Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # E05000631250M

  • Zoro # G801916675


product price: $9.99
/pk 3, $3.33/ea
Sold in multiples of 19 for $189.81

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
46.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E05000631250M
Zoro #
G801916675
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Extended Length
1 5/8 in
Free Length
1 1/4 in
Outside Diameter
0.5 in
Wire Diameter
0.063 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
46.9 lb/in
Load (Lbs.)
18.8 lb
Deflection @ Load
0.38 in
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Finish
Oil
Initial Tension (Lbs.)
1.7 lb
Product Type
Extension Spring
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Initial Tension
1.7 lbf
Spring Rate
46.9 lb/in
System of Measurement
Inch

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.