Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # E05000691750M

  • Zoro # G101916832


product price: $14.85
/pk 3, $4.95/ea
Sold in multiples of 13 for $193.05

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.069 in
Spring Rate (Lbs./In.)
31.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000691750M
Zoro #
G101916832
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.069 in
Outside Diameter
0.5 in
Free Length
1 3/4 in
Extended Length
2 29/64 in
Wire Diameter
0.069 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
31.3 lb/in
Load (Lbs.)
24.21 lb
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
2.18 lb
Deflection @ Load
0.7 in
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
Spring Rate
31.3 lb/in
Initial Tension
2.18 lbf
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.