Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E05000692500M

  • Zoro # G101916863


product price: $13.95
/pk 3, $4.65/ea
Sold in multiples of 14 for $195.30

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.069 in
Spring Rate (Lbs./In.)
17.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000692500M
Zoro #
G101916863
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.5 in
Wire Dia.
0.069 in
Free Length
2 1/2 in
Outside Diameter
0.5 in
Extended Length
3 49/64 in
Wire Diameter
0.069 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
17.3 lb/in
Initial Tension (Lbs.)
2.18 lb
Deflection @ Load
1.27 in
Finish
Oil
End Type
Full Twist Loop
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
24.21 lb
Item
Extension Spring
Hook Configuration
No Hook
Initial Tension
2.18 lbf
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Rate
17.3 lb/in
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.