Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E05000751750M

  • Zoro # G401915375


product price: $15.29
/pk 3, $5.10/ea
Sold in multiples of 13 for $198.77

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.075 in
Spring Rate (Lbs./In.)
49.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000751750M
Zoro #
G401915375
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.5 in
Wire Dia.
0.075 in
Free Length
1 3/4 in
Outside Diameter
0.5 in
Wire Diameter
0.075 in
Extended Length
2 5/16 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
49.4 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
2.75 lb
End Type
Full Twist Loop
Finish
Oil
Deflection @ Load
0.56 in
Load (Lbs.)
30.51 lb
Item
Extension Spring
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
49.4 lb/in
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Initial Tension
2.75 lbf

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.