Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E06500551750M

  • Zoro # G601915328


product price: $10.35
/pk 3, $3.45/ea
Sold in multiples of 18 for $186.30

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.65 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
6.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06500551750M
Zoro #
G601915328
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.65 in
Wire Dia.
0.055 in
Wire Diameter
0.055 in
Free Length
1 3/4 in
Outside Diameter
0.65 in
Extended Length
3 5/32 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
6.8 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
End Type
Full Twist Loop
Load (Lbs.)
10.1 lb
Deflection @ Load
1.41 in
Initial Tension (Lbs.)
0.9 lb
Item
Extension Spring
Finish
Oil
Standards
AMS 5112, ASTM A228
Initial Tension
0.9 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
System of Measurement
Inch
Spring Rate
6.8 lb/in

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.