Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # E06500692000M

  • Zoro # G701915525


product price: $13.95
/pk 3, $4.65/ea
Sold in multiples of 14 for $195.30

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.65 in
Wire Dia.
0.069 in
Spring Rate (Lbs./In.)
14.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06500692000M
Zoro #
G701915525
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.65 in
Wire Dia.
0.069 in
Outside Diameter
0.65 in
Free Length
2 in
Wire Diameter
0.069 in
Extended Length
3 17/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
14.2 lb/in
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
1.26 in
Finish
Oil
Initial Tension (Lbs.)
1.9 lb
End Type
Full Twist Loop
Load (Lbs.)
19.8 lb
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Spring Rate
14.2 lb/in
Product Type
Extension Spring
Initial Tension
1.9 lbf
System of Measurement
Inch

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.