Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E06500693500M

  • Zoro # G401915429


product price: $14.59
/pk 3, $4.86/ea
Sold in multiples of 13 for $189.67

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.65 in
Wire Dia.
0.069 in
Spring Rate (Lbs./In.)
5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E06500693500M
Zoro #
G401915429
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Outside Dia.
0.65 in
Wire Dia.
0.069 in
Free Length
3 1/2 in
Outside Diameter
0.65 in
Wire Diameter
0.069 in
Extended Length
7 1/8 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
5 lb/in
Finish
Oil
Load (Lbs.)
19.8 lb
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.9 lb
Deflection @ Load
3.62 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Item
Extension Spring
Spring Rate
5 lb/in
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Initial Tension
1.9 lbf
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.