Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E07500493000M

  • Zoro # G401915634


product price: $14.35
/pk 3, $4.78/ea
Sold in multiples of 13 for $186.55

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.049 in
Spring Rate (Lbs./In.)
0.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500493000M
Zoro #
G401915634
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.75 in
Wire Dia.
0.049 in
Wire Diameter
0.049 in
Free Length
3 in
Outside Diameter
0.75 in
Extended Length
10 47/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.8 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
7.74 in
Initial Tension (Lbs.)
0.59 lb
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
Load (Lbs.)
6.61 lb
Initial Tension
0.59 lbf
Standards
AMS 5112, ASTM A228
Hook Configuration
No Hook
Spring Rate
0.8 lb/in
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.