Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # E07500552500M

  • Zoro # G401915573


product price: $13.35
/pk 3, $4.45/ea
Sold in multiples of 14 for $186.90

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.055 in
Spring Rate (Lbs./In.)
1.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E07500552500M
Zoro #
G401915573
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.75 in
Wire Dia.
0.055 in
Outside Diameter
0.75 in
Free Length
2 1/2 in
Wire Diameter
0.055 in
Extended Length
6 41/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.9 lb/in
Load (Lbs.)
8.8 lb
Item
Extension Spring
Initial Tension (Lbs.)
0.8 lb
Finish
Oil
End Type
Full Twist Loop
Deflection @ Load
4.14 in
Meets/Exceeds
ASTM-A228 and AMS-5112
Product Type
Extension Spring
Spring Rate
1.9 lb/in
System of Measurement
Inch
Hook Configuration
No Hook
Initial Tension
0.8 lbf
Standards
AMS 5112, ASTM A228

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.