Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E07500692250M

  • Zoro # G201915568


product price: $13.99
/pk 3, $4.66/ea
Sold in multiples of 14 for $195.86

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.069 in
Spring Rate (Lbs./In.)
8.5 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500692250M
Zoro #
G201915568
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.75 in
Wire Dia.
0.069 in
Outside Diameter
0.75 in
Extended Length
4 3/32 in
Free Length
2 1/4 in
Wire Diameter
0.069 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
8.5 lb/in
Finish
Oil
End Type
Full Twist Loop
Initial Tension (Lbs.)
1.55 lb
Deflection @ Load
1.85 in
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Load (Lbs.)
17.26 lb
Hook Configuration
No Hook
Spring Rate
8.5 lb/in
Standards
AMS 5112, ASTM A228
Initial Tension
1.55 lbf
Product Type
Extension Spring
System of Measurement
Inch

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.