Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E07500852250M

  • Zoro # G901916803


product price: $14.85
/pk 3, $4.95/ea
Sold in multiples of 13 for $193.05

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.75 in
Wire Dia.
0.085 in
Spring Rate (Lbs./In.)
24.4 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E07500852250M
Zoro #
G901916803
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.75 in
Wire Dia.
0.085 in
Free Length
2 1/4 in
Wire Diameter
0.085 in
Outside Diameter
0.75 in
Extended Length
3 13/32 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
24.4 lb/in
End Type
Full Twist Loop
Item
Extension Spring
Finish
Oil
Load (Lbs.)
30.82 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Initial Tension (Lbs.)
2.77 lb
Deflection @ Load
1.15 in
Spring Rate
24.4 lb/in
Product Type
Extension Spring
Initial Tension
2.77 lbf
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.