Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E08500632500M

  • Zoro # G001916727


product price: $13.69
/pk 3, $4.56/ea
Sold in multiples of 14 for $191.66

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.85 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
2.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08500632500M
Zoro #
G001916727
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.85 in
Wire Dia.
0.063 in
Wire Diameter
0.063 in
Free Length
2 1/2 in
Outside Diameter
0.85 in
Extended Length
6 3/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
2.9 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Deflection @ Load
3.54 in
Initial Tension (Lbs.)
1 lb
Item
Extension Spring
End Type
Full Twist Loop
Load (Lbs.)
11.3 lb
Initial Tension
1 lbf
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Hook Configuration
No Hook
Product Type
Extension Spring
Spring Rate
2.9 lb/in

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.