Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E08500633000M

  • Zoro # G801916767


product price: $14.35
/pk 3, $4.78/ea
Sold in multiples of 13 for $186.55

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.85 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
1.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08500633000M
Zoro #
G801916767
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.85 in
Wire Dia.
0.063 in
Outside Diameter
0.85 in
Wire Diameter
0.063 in
Extended Length
8 3/8 in
Free Length
3 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.9 lb/in
End Type
Full Twist Loop
Finish
Oil
Deflection @ Load
5.37 in
Initial Tension (Lbs.)
1 lb
Load (Lbs.)
11.3 lb
Item
Extension Spring
Meets/Exceeds
ASTM-A228 and AMS-5112
Spring Rate
1.9 lb/in
Standards
AMS 5112, ASTM A228
Initial Tension
1 lbf
System of Measurement
Inch
Product Type
Extension Spring
Hook Configuration
No Hook

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.