Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E08500752250M

  • Zoro # G601916691


product price: $13.79
/pk 3, $4.60/ea
Sold in multiples of 14 for $193.06

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.85 in
Wire Dia.
0.075 in
Spring Rate (Lbs./In.)
9.7 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E08500752250M
Zoro #
G601916691
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.85 in
Wire Dia.
0.075 in
Wire Diameter
0.075 in
Outside Diameter
0.85 in
Extended Length
3 31/32 in
Free Length
2 1/4 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
9.7 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Initial Tension (Lbs.)
1.7 lb
End Type
Full Twist Loop
Load (Lbs.)
18.4 lb
Deflection @ Load
1.72 in
Item
Extension Spring
System of Measurement
Inch
Hook Configuration
No Hook
Initial Tension
1.7 lbf
Standards
AMS 5112, ASTM A228
Spring Rate
9.7 lb/in
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.