Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # E10000632750M

  • Zoro # G701916805


product price: $15.19
/pk 3, $5.06/ea
Sold in multiples of 13 for $197.47

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
1.9 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10000632750M
Zoro #
G701916805
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 3/4 in
Outside Dia.
1 in
Wire Dia.
0.063 in
Free Length
2 3/4 in
Wire Diameter
0.063 in
Outside Diameter
1 in
Extended Length
7 13/32 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
1.9 lb/in
Deflection @ Load
4.65 in
Initial Tension (Lbs.)
0.9 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
End Type
Full Twist Loop
Item
Extension Spring
Load (Lbs.)
9.7 lb
Initial Tension
0.9 lbf
Hook Configuration
No Hook
System of Measurement
Inch
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring
Spring Rate
1.9 lb/in

Description

Extension Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.