Extension Spring, Carbon Steel, PK3
Mfr # H05000633500M
Zoro # G312930085
product price: $12.15
/pk 3, $4.05/eaSold in multiples of 14 for $170.10
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
0.063 in
Extended Length
6 5/64 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H05000633500M
Zoro #
G312930085
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.063 in
Extended Length
6 5/64 in
Outside Diameter
0.5 in
Free Length
3 1/2 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
6.6 lb/in
Initial Tension
1.7 lbf
Standards
ISO 9001
System of Measurement
Inch
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.