Extension Spring, Carbon Steel, PK3
Mfr # MH03600371750M
Zoro # G712930128
product price: $7.89
/pk 3, $2.63/eaSold in multiples of 22 for $173.58
Key Features
Material
Music Wire
Finish
Oil
Initial Tension
0.5 lbf
System of Measurement
Inch
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH03600371750M
Zoro #
G712930128
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.037 in
Extended Length
3 49/64 in
Free Length
1 3/4 in
Outside Diameter
0.36 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Initial Tension
0.5 lbf
System of Measurement
Inch
Product Type
Extension Spring
Spring Rate
2.6 lb/in
Standards
ISO 9001
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.