Zoro Homepage

Extension Spring, Carbon Steel, PK3

  • Mfr # MH03600492250M

  • Zoro # G212930062


product price: $7.95
/pk 3, $2.65/ea
Sold in multiples of 21 for $166.95

Key Features

Material
Music Wire
Finish
Oil
Standards
ISO 9001
Free Length
2 1/4 in
Product Type
Extension Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH03600492250M
Zoro #
G212930062
UPC #
-
Country of Origin
China

Dimensions

Free Length
2 1/4 in
Extended Length
3 45/64 in
Outside Diameter
0.36 in
Wire Diameter
0.049 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
8.3 lb/in
Initial Tension
1.2 lbf

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.