Extension Spring, Carbon Steel, PK3
Mfr # MH03600581500M
Zoro # G512930083
product price: $7.95
/pk 3, $2.65/eaSold in multiples of 21 for $166.95
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Outside Diameter
0.36 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH03600581500M
Zoro #
G512930083
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.36 in
Extended Length
2 1/64 in
Wire Diameter
0.058 in
Free Length
1 1/2 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
1.89 lbf
Product Type
Extension Spring
Spring Rate
37.8 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.