Extension Spring, Carbon Steel, PK3
Mfr # MH05000691250M
Zoro # G512930090
product price: $11.25
/pk 3, $3.75/eaSold in multiples of 15 for $168.75
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Spring Rate
74 lb/in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH05000691250M
Zoro #
G512930090
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.5 in
Extended Length
1 35/64 in
Free Length
1 1/4 in
Wire Diameter
0.069 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Spring Rate
74 lb/in
System of Measurement
Inch
Initial Tension
2.18 lbf
Product Type
Extension Spring
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.