Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # MH05000692000M

  • Zoro # G512930229


product price: $11.95
/pk 3, $3.98/ea
Sold in multiples of 14 for $167.30

Key Features

Material
Music Wire
Finish
Oil
Extended Length
2 57/64 in
Product Type
Extension Spring
Outside Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH05000692000M
Zoro #
G512930229
UPC #
-
Country of Origin
China

Dimensions

Extended Length
2 57/64 in
Outside Diameter
0.5 in
Wire Diameter
0.069 in
Free Length
2 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
24.7 lb/in
System of Measurement
Inch
Initial Tension
2.18 lbf
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.