Extension Spring, Carbon Steel, PK3
Mfr # MH06500551500M
Zoro # G712930005
product price: $8.99
/pk 3, $3.00/eaSold in multiples of 19 for $170.81
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
0.055 in
Spring Rate
13.4 lb/in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH06500551500M
Zoro #
G712930005
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.055 in
Free Length
1 1/2 in
Extended Length
2 13/64 in
Outside Diameter
0.65 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
13.4 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001
Initial Tension
0.9 lbf
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.