Extension Spring, Carbon Steel, PK3
Mfr # MH06500635000M
Zoro # G512930021
product price: $11.95
/pk 3, $3.98/eaSold in multiples of 14 for $167.30
Key Features
Material
Music Wire
Finish
Oil
Spring Rate
1.9 lb/in
Free Length
5 in
Product Type
Extension Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH06500635000M
Zoro #
G512930021
UPC #
-
Country of Origin
China
Dimensions
Free Length
5 in
Outside Diameter
0.65 in
Extended Length
12 31/64 in
Wire Diameter
0.063 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Spring Rate
1.9 lb/in
Product Type
Extension Spring
Standards
ISO 9001
Initial Tension
1.4 lbf
System of Measurement
Inch
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.