Extension Spring, Carbon Steel, PK3
Mfr # MH06500692000M
Zoro # G612930082
product price: $11.95
/pk 3, $3.98/eaSold in multiples of 14 for $167.30
Key Features
Material
Music Wire
Finish
Oil
Wire Diameter
0.069 in
Product Type
Extension Spring
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH06500692000M
Zoro #
G612930082
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.069 in
Outside Diameter
0.65 in
Free Length
2 in
Extended Length
3 17/64 in
Details
Material
Music Wire
Item
Extension Spring
Finish
Oil
Product Type
Extension Spring
System of Measurement
Inch
Spring Rate
14.2 lb/in
Standards
ISO 9001
Initial Tension
1.9 lbf
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.