Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # MH07500492250M

  • Zoro # G812930141


product price: $10.85
/pk 3, $3.62/ea
Sold in multiples of 16 for $173.60

Key Features

Material
Music Wire
Finish
Oil
Initial Tension
0.59 lbf
System of Measurement
Inch
Outside Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH07500492250M
Zoro #
G812930141
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.75 in
Wire Diameter
0.049 in
Extended Length
6 5/32 in
Free Length
2 1/4 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
0.59 lbf
System of Measurement
Inch
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
1.5 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.