Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK3
- Mfr # MH08500552750M
- Zoro # G813363955
product price:Â
$
11.69
/pk of 3, $3.90/ea
Sold in multiples of 15Â pks for
$175.35
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
Initial Tension
0.7 lbf
Product Type
Extension Spring
Extended Length
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH08500552750M
- Zoro #
- G813363955
- UPC #
- -
- Country of Origin
- China
Dimensions
- Extended Length
- 8 1/2 in
- Wire Diameter
- 0.055 in
- Free Length
- 2 3/4 in
- Outside Diameter
- 0.85 in
Details
- Material
- Music Wire
- Item
- Extension Spring
- Finish
- Oil
- Initial Tension
- 0.7 lbf
- Product Type
- Extension Spring
- Standards
- ISO 9001
- System of Measurement
- Inch
- Spring Rate
- 1.2 lb/in
- Shell Material
- Music Wire
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.