Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK3

  • Mfr # MH08500752500M

  • Zoro # G413364048


product price: $11.19
/pk 3, $3.73/ea
Sold in multiples of 15 for $167.85

Key Features

Material
Music Wire
Finish
Oil
Free Length
2 1/2 in
Product Type
Extension Spring
Outside Diameter
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH08500752500M
Zoro #
G413364048
UPC #
-
Country of Origin
China

Dimensions

Free Length
2 1/2 in
Outside Diameter
0.85 in
Wire Diameter
0.075 in
Extended Length
4 45/64 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Product Type
Extension Spring
Spring Rate
7.5 lb/in
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
1.7 lbf

Description

Extension Spring with Hook Ends,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.