Extension Spring, Carbon Steel, PK3
- Mfr # MH10000632750M
- Zoro # G413364321
product price:Â
$
12.49
/pk of 3, $4.16/ea
Sold in multiples of 14Â pks for
$174.86
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Extended Length
7 13/32 in
Outside Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH10000632750M
- Zoro #
- G413364321
- UPC #
- -
- Country of Origin
- China
- Material
- Music Wire
- Finish
- Oil
- Item
- Extension Spring
- Standards
- ISO 9001
- Product Type
- Extension Spring
- System of Measurement
- Inch
- Initial Tension
- 0.9 lbf
- Spring Rate
- 1.9 lb/in
- Shell Material
- Music Wire
- Traction Material
- Music Wire
Dimensions
- Extended Length
- 7 13/32 in
- Outside Diameter
- 1 in
- Free Length
- 2 3/4 in
- Wire Diameter
- 0.063 in
Description
Extension Spring with Hook Ends,Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.