Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # E05000632250M

  • Zoro # G101916658


product price: $16.89
/pk 5, $3.38/ea
Sold in multiples of 11 for $185.79

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Spring Rate (Lbs./In.)
12.2 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E05000632250M
Zoro #
G101916658
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.5 in
Wire Dia.
0.063 in
Wire Diameter
0.063 in
Free Length
2 1/4 in
Outside Diameter
0.5 in
Extended Length
3 21/32 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
12.2 lb/in
Meets/Exceeds
ASTM-A228 and AMS-5112
Finish
Oil
Load (Lbs.)
18.8 lb
Deflection @ Load
1.4 in
Initial Tension (Lbs.)
1.7 lb
Item
Extension Spring
End Type
Full Twist Loop
Hook Configuration
No Hook
Spring Rate
12.2 lb/in
System of Measurement
Inch
Initial Tension
1.7 lbf
Standards
AMS 5112, ASTM A228
Product Type
Extension Spring

Description

Extension Spring,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.