Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK5

  • Mfr # MH00630090310M

  • Zoro # G613364008


product price: $9.99
/pk 5, $2.00/ea
Sold in multiples of 17 for $169.83

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
0.063 in
Free Length
5/16 in
Initial Tension
0.06 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH00630090310M
Zoro #
G613364008
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.063 in
Free Length
5/16 in
Wire Diameter
0.009 in
Extended Length
33/64 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
0.06 lbf
System of Measurement
Inch
Standards
ISO 9001
Spring Rate
2.7 lb/in
Product Type
Extension Spring

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.