Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH00940101000M

  • Zoro # G713363994


product price: $9.99
/pk 5, $2.00/ea
Sold in multiples of 17 for $169.83

Key Features

Material
Music Wire
Finish
Oil
Initial Tension
0.05 lbf
Outside Diameter
0.094 in
Spring Rate
0.3 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH00940101000M
Zoro #
G713363994
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.094 in
Free Length
1 in
Extended Length
2 11/16 in
Wire Diameter
0.01 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
Initial Tension
0.05 lbf
Spring Rate
0.3 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.