Extension Spring, Carbon Steel, PK5
Mfr # MH00940120440M
Zoro # G613363971
product price: $9.99
/pk 5, $2.00/eaSold in multiples of 17 for $169.83
Key Features
Material
Music Wire
Finish
Oil
Outside Diameter
0.094 in
Standards
ISO 9001
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH00940120440M
Zoro #
G613363971
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
0.094 in
Free Length
7/16 in
Extended Length
13/16 in
Wire Diameter
0.012 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Initial Tension
0.1 lbf
Product Type
Extension Spring
Spring Rate
2.4 lb/in
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.